HUBBELL 3/8 inch 2/0AWG 1 Hole HYLUG Lug Compression Copper
Description
Burndy Canada YAV2T38B Compression Lug, Cable Size 2 AWG Flexible (Class H, I, G, M), 3/8 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, 1.7 IN Length, Barrel Type 0.7 IN Length Belled Standard Short Barrel, Pad/Tongue Dimensions 0.68 IN Width X 0.1 IN Thickness, Straight Tongue, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 2 AWG Flexible (Class H, I, G, M) | Number of Holes | 1 |
Stud Size | 3/8 in | Tongue Size | 0.68 in W x 0.1 in T |
Material | Copper | Barrel Type | Short |
Finish | Electro Tin-Plated | Standards | CSA Certified, RoHS Compliant |
UPC | 781810425626 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |