HUBBELL YAV4/0T12B 4AWG Belled 1 Hole 1/2 inch Burndy Lug Compression, Aluminium
Description
Burndy Canada YAV4/0T12B Compression Lug, Cable Size 4/0 AWG Flexible (Class H, I, G, M), 1/2 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, 2.39 IN Length, Barrel Type 0.88 IN Length Belled Standard Short Barrel, Pad/Tongue Dimensions 1.1 IN Width X 0.16 IN Thickness, Straight Tongue, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 4/0 AWG Flexible | Number of Holes | 1 |
Stud Size | 1/2 in | Material | Copper |
Barrel Type | Straight | Terminal Connection | Slender |
Finish | Electro Tin Plated | UPC | 781810425640 |
Packages
10 - UNIT - (10) |