Abbotsford
buryav6cl

HUBBELL AN-5 Flex/ AN-6 Flex, 1/4 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $5.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV6CL

Description

Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-5 Flex/ AN-6 Flex, 1/4" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Ring Tongue Stud Size 0.25 in
Overall Length 1.31 in Material Copper
Standards UL467;Military Specified (Mil-Spec) Application For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
UPC 781810025598

Packages

200 - UNIT - (200)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok