HUBBELL AN-5 Flex/ AN-6 Flex, 3/8 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug
Description
Compression lug is a seamless, heavy duty uninsulated compression terminal manufactured from electrolytic copper and is for use on type AN aircraft cable, extra flexible conductors and commercial (code) conductors. The seamless tubing produces a double thick tongue and seamless barrel design provides a strong connector for demanding applications requiring high reliability.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Heavy-Duty, Straight, Uninsulated |
Conductor Size | 5-6 AWG Flexible | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 1.43 in |
Material | Copper | Barrel Type | Seamless |
Tongue Type | Ring | Finish | Tin-Plated |
Mounting Type | 10 mm Hole | Standards | UL 467 Listed, Military Specified |
Application | For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers | UPC | 781810025611 |
Packages
200 - UNIT - (200) |