Abbotsford
burya6c

HUBBELL 6 AWG, 1/4 inch Stud Burndy Copper Compression Lug, 2 Hole w/ Inspection Window, Short Barrel, Tin-Electro Plated

Price $8.63 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA6C

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 6 AWG, 1/4" Stud, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 6 AWG Number of Holes 1
Stud Size 1/4 in Color Code Blue
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 90 °C For Use With Copper Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application For Copper
UPC 781810501757

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok