Abbotsford
burya32

HUBBELL 5/8 inch 400kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Price $69.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA32
Documents Documents

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 400 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Long Barrel, Tin Plated
Conductor Size 400 kcmil Number of Holes 1
Stud Size 5/8 in Overall Length 4.15 in
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 19 or 470 Strip Length 2-3/16 in
Finish Tin-Plated Mounting Type 17 mm Hole
Temperature Rating 90 °C Standards CSA Certified, UL 486A, 486B Listed
Application For Code Conductor UPC 781810505403

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok