HUBBELL 1/2 inch 3/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL27T12 Hylug Terminal Lug, Compression, Cable Size 3/0 AWG, 1/2 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Orange, 2.54 IN Length, Barrel Type Standard, Pad/Tongue Dimensions 0.91 IN Width
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | 1-Hole Compression Terminal Lug | Type | Compression Terminal Lug |
Conductor Size | 3/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Orange |
Material | Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | UPC | 781810417034 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |