Abbotsford
buryal27t38

HUBBELL YAL27T38 3/8 inch #3/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $17.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL27T38
Documents Documents

Description

Burndy Canada YAL27T38 Hylug Compression Lug, Cable Size 3/0 AWG, 3/8 IN Stud, 1 Hole, 600 - 35000 V, Electrolytic Tin Plated Copper, Orange, 2.29 IN Length, Barrel Type 1 IN Length Standard Barrel, Pad/Tongue Dimensions 0.91 IN Width X 0.13 IN Thickness, Die Index 14, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical OUR840, MD6, MD7, MD6-R2, MD7-34R Tool, W27RT, W27VT Die, (2), X27RT Die, (3); Hydraulic Y500CT, PATMD6, PAT600, Y35, Y39, Y750, PAT750, PAT46 Tool, U27RT Die, (1), W27RT, W27VT Die, (2), X27RT Die, (3); Y46 Tool, U27RT Die With PUADP-1 Adapter, (1); Y45 Tool, U27RT Die With PT6515 Adapter, (1), Dieless Tools (Number Of Crimps) Mechanical MY29-3, MY29-11 Tool, (1), MRC840 Tool, (2); Hydraulic Y644 Tool, (1), Y81KFT, Y4PC834 Tool, (2), UL Listed, CSA Certified

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name 1-Hole Compression Lug Type Compression Lug
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Orange
Material Copper Voltage Rating 35000 V
Finish Electrolytic Tin Plated UPC 781810233245

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok