Abbotsford
buryal28t12

HUBBELL YAL28T12 1/2 inch 4/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $22.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL28T12

Description

Copper HYLUGTM , Single Hole w/ Inspection Window, 4/0 AWG, 1/2" Stud,15 index,Purple, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name 1-Hole Compression Terminal Lug Type Compression Terminal Lug
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Overall Length 2.46 in
Color Code Purple Material Copper
Voltage Rating 35000 V Finish Tin Plated
UPC 781810417072

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok