Abbotsford
buryal2ct38

HUBBELL 3/8 inch #2 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $11.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL2CT38

Description

Burndy Canada YAL2CT38 Hylug Terminal Lug, Compression, Cable Size 2 AWG Stranded, 3/8 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Brown, 2.06 IN Length, Barrel Type 0.7 IN Length Chamfered Standard Short Barrel, Pad/Tongue Dimensions 0.61 IN Width X 0.11 IN Thickness, Standard Straight Tongue, Die Index 10, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical OUR840 Tool, X2CRT Die, (1), MD6, MD7, MD6-R2, MD7-34R Tool, W2CRT, W2CVT Die, (1), X2CRT Die, (2); Hydraulic Y500CT, PATMD6, PAT600, Y35, Y39, Y750, PAT750, PAT46 Tool, X2CRT, W2CRT, W2CVT, U2CRT Die, (1); Y46 Tool, U2CRT Die With PUADP-1 Adapter, (1); Y45 Tool, U2CRT Die With PT6515 Adapter, (1), Dieless Tools (Number Of Crimps) Mechanical MY29-3, MY29-11, MRC840 Tool, (1); Hydraulic Y644, Y81KFT, Y4PC834 Tool, (1), UL468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 3/8 in Color Code Brown
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810417188

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok