HUBBELL YAL2CT516 5/16 inch #2 AWG Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL2CT516 Hylug Terminal Lug, Compression, Cable Size 2 AWG, 5/16 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Brown, 1.93 IN Length, Barrel Type Standard, Pad/Tongue Dimensions 0.61 IN Width
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 621945061477 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |