HUBBELL 1/4 inch #6 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUGâ„¢ , Single Hole w/ Inspection Window,6 AWG,1/4" Stud,7 index,Blue, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 6 AWG Stranded | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Blue |
Material | Copper | Barrel Type | Straight |
Finish | Electrolytic Tin Plated | UPC | 781810417584 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |