HUBBELL 3/8 inch #6 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | Compression Lug |
Conductor Size | 6 AWG Stranded | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 1.62 in |
Color Code | Blue | Material | Copper |
Barrel Type | Straight | Finish | Electrolytic Tin Plated |
UPC | 781810417591 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |