burya442n

HUBBELL 1000 kcmil, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

Available for Backorder
Price $137.75 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya442n

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 1000 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N
Conductor Size 1000 kcmil Number of Holes 2
Stud Size 1/2 in Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Stud Hole Spacing 1-3/4 in Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant, NEMA Rated Application For Code Conductor
UPC 781810523551

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok