Abbotsford
burya282n

HUBBELL 4/0 AWG, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $30.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA282N

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Long Barrel, Tin Plated Conductor Size 4/0 AWG
Number of Holes 2 Stud Size 0.5 in
Overall Length 5.17 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL 486A-486B Application For Code Conductor
UPC 781810503652

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok