Abbotsford
burya292n

HUBBELL 250 CU, 1/2 inch Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plate

Price $37.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA292N

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N
Conductor Size 250 kcmil Number of Holes 2
Stud Size 1/2 in Overall Length 5.21 in
Color Code Yellow Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Stud Hole Spacing 1-3/4 in Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified Application For Code Conductor
UPC 781810504307

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok