burya312n

HUBBELL 350 CU, 1/2 inch Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

In Stock
Price $44.80 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya312n

Description

Burndy Canada YA312N Hylug Compression Lug, Cable Size 350 KCMIL Stranded, 1/2 IN Stud, 2 Hole, 600 - 35000 V, Electrolytic Tin Plated Seamless Copper, Red, 5.69 IN Length, 2-1/16 IN Strip Length, Barrel Type 2 IN Length Chamfered Long Barrel, Pad/Tongue Dimensions 1.29 IN Width X 0.18 IN Thickness, Standard Straight Tongue, Die Index 18, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical MD6, OUR840, MD7-34R Tool, W31VT Die, (4); Hydraulic BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (4); Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (4); Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (4), Dieless Tools (Number Of Crimps) Y644M Tool, (1), UL 468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N
Conductor Size 350 kcmil Number of Holes 2
Stud Size 1/2 in Color Code Red
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Stud Hole Spacing 1-3/4 in
Finish Tin Plated Temperature Rating 90 °C
For Use With Code Conductor Standards UL Listed, CSA Certified, RoHS Compliant
Application For Code Conductor UPC 781810505205

Packages

6 - UNIT - 6 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok