burya362n

HUBBELL 600 kcmil, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

Available for Backorder
Price $71.72 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ya362n

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 600 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLUG
Type Long Barrel, Tin Plated Number of Holes 2
Stud Size 0.5 in Material Copper
Voltage Rating 35,000 V Standards UL 486A-486B
Application For Code Conductor UPC 781810521526

Packages

3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok