Abbotsford
burya392n

HUBBELL 750 kcmil, 1/2 inch Stud, Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $111.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA392N

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N
Conductor Size 750 kcmil Number of Holes 2
Stud Size 1/2 in Overall Length 6.87 in
Color Code Black Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Stud Hole Spacing 1-3/4 in Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant, NEMA Rated Application For Code Conductor
UPC 781810522356

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok