Abbotsford
buryal6c2t38

HUBBELL YAL6C2T38 3/8 inch #6 AWG Burndy Type YA-L 2-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $16.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL6C2T38

Description

Burndy Canada YAL6C2T38 Hylug Terminal Lug, Compression, Cable Size #6 AWG Stranded, 3/8 IN Stud, 2 Hole, 600 - 35000 V, Electrolytic Tin Plated Copper, Blue, 2.91 IN Length, Barrel Type Standard, Pad/Tongue Dimensions 0.63 IN Width

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Compression Terminal Lug Number of Holes 2
Stud Size 0.375 in Material Electrolytic Tin Plated Copper
Voltage Rating 35,000 V UPC 781810417560

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok