Abbotsford
buryav2cl2ntcfx

HUBBELL 1/2 inch 2/0AWG 2 Hole HYLUG Lug Compression Copper, Brown

Price $36.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV2CL2NTCFX

Description

Copper Compression Lug, 2 Hole w/ Inspection Window, 2 Flex, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Window Type Standard Barrel, Tin Plated
Conductor Size 2 AWG Number of Holes 2
Stud Size 1/2 in Overall Length 4.07 in
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard, Short
Stud Hole Spacing 1-3/4 in Finish Tin-Plated
Mounting Type 14 mm Hole Standards CSA Certified, UL Listed, RoHS Compliant
Application For Flex Conductors UPC 781810044582

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok