Abbotsford
burya262n

HUBBELL 2/0 AWG, 1/2 inch Stud, Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $28.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA262N

Description

Copper Compression lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/2" stud, 1-3/4" Stud Hole Spacing, long barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N
Conductor Size 2/0 AWG Number of Holes 2
Stud Size 1/2 in Overall Length 4.97 in
Color Code Black Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Stud Hole Spacing 1-3/4 in Finish Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810502808

Packages

1 - UNIT - 1 6 - UNIT - 6 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok