HUBBELL 3/8 inch 2/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Copper HYLUGTM , Single Hole w/ Inspection Window, 2/0 AWG, 3/8" Stud,13 index,Black, Short Barrel,Electro- Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Overall Length | 2.19 in |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Straight |
Finish | Tin Plated | UPC | 781810416990 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |