HUBBELL ES4R4R #4-4 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:6 S.B. 200% |6 S.B. 200% AL & CU:4 SOL-4 STR.|4 STR.-4 STR. COLOR/COULEUR: A-ORANGE, B-ORANGE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 4 AWG | Length | 2.75 in |
Material | Aluminum | Series | ES |
Color | Orange to Orange | For Use With | Al/Stranded-Cables |
UPC | 781810420423 |
Packages
100 - UNIT - (100) |