bures4r6r

BURNDY ES4R6R #4-6 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

In Stock
Price $1.94 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:es4r6r

Description

Burndy Canada ES4R6R Insulink Connector, ES Series Pre-Insulated Service Entrance Compression, Conductor Range Tap #6 AWG, Aluminum Insert With Ultra Violet Resistant Plastic Jacket And Caps, Orange To Blue, Nylon Insulation, Conductor Range (Main/Primary) #4 AWG, 2-3/4 IN Length, 3/4 IN Nominal O.D, UL Listed, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 6 AWG Material Aluminum
Series ES Color Orange to Blue
For Use With Al/Stranded-Cables UPC 781810420409

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok