Abbotsford
bures4r4r

HUBBELL ES4R4R #4-4 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.1361 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES4R4R

Description

RUN/COURSE TAP/DERIVATION ACSR:6 S.B. 200% |6 S.B. 200% AL & CU:4 SOL-4 STR.|4 STR.-4 STR. COLOR/COULEUR: A-ORANGE, B-ORANGE.

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 4 AWG Length 2.75 in
Material Aluminum Series ES
Color Orange to Orange For Use With Al/Stranded-Cables
UPC 781810420423

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok