BURNDY ES4R8R #4-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
Compression splice with pre-insulated service entrance sleeve. Aluminium insert with ultraviolet resistant plastic jacket and caps. Prefilled with PENETROX joint compound.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 8 AWG | Material | Aluminum |
Series | ES | Color | Orange to Green |
For Use With | Al/Stranded-Cables | UPC | 781810420386 |
Packages
100 - UNIT - (100) |