BURNDY ES6R6R #6-6 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:6(6-1),6 S.B.100%|8 S.B. 100/150% AL & CU: 6 SOL-6 STR. |6 SOL-6 STR. COLOR/COULEUR: A-BLUE, B-BLUE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 6 AWG | Length | 2.78 in |
Material | Aluminum | Series | ES |
Color | Blue to Blue | For Use With | Al/Stranded-Cables |
UPC | 781810420393 |
Packages
100 - UNIT - (100) |