BURNDY ES6R8R #6-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve, Green
Description
RUN/COURSE TAP/DERIVATION ACSR:6(6-1),6 S.B.100%|8 S.B. 100/150% AL & CU: 6 SOL.-6 STR.|8 SOL.-8 STR COLOR/COULEUR: A-BLUE, B-GREEN
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 8 AWG | Length | 2.75 in |
Material | Aluminum | Series | ES |
Color | Blue to Green | For Use With | Al/Stranded-Cables |
UPC | 781810420379 |
Packages
100 - UNIT - (100) |