Abbotsford
bures25a2r

BURNDY ES25A2R 1/0-#2 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES25A2R

Description

RUN/COURSE TAP/DERIVATION ACSR:2 S.B. 200% |4 S.B. 200% AL & CU:1/0 STR-1/0|2 STR-2 STR. COLOR/COULEUR: A-YELLOW, B-RED

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 2 AWG Length 2.75 in
Material Aluminum Series ES
Color Yellow to Red For Use With Al/Stranded-Cables
UPC 781810420461

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok