Abbotsford
buryjs25a

BURNDY YJS25A 1/0AWG Burndy® Aluminum Compression Splice, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJS25A

Description

Burndy Canada YJS25A Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Aluminum Conductors

Specifications

Brand Name Burndy Sub Brand Powerlink™
Item Name Compression Splice Connector Voltage Rating 18 - 30 KV
Type YJS-A Series Overhead Or Underground Non Tension Compression Splice Contact Material Aluminum
Application Standard or Compact Aluminum Conductors UPC 781810425251

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok