buryjs28a

BURNDY YJS28A 4/0AWG Burndy® Aluminum Compression Splice, Aluminum

In Stock
Price $21.99 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yjs28a

Description

Burndy Canada YJS28A Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range 4/0 AWG, 7 Or 19 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Aluminum Conductors

Specifications

Brand Name Burndy Sub Brand Powerlink™
Item Name Compression Splice Connector Conductor Size 4/0 AWG
Overall Length 2.88 in Type YJS-A Series Overhead Or Underground Non Tension Compression Splice
Contact Material Aluminum Application Standard or Compact Aluminum Conductors, Also for Al/St Cables
UPC 781810425275

Packages

12 - UNIT - 12 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok