Abbotsford
buryjs4ca

BURNDY YJS4CA #4 AWG Burndy® Lug Terminal Powerlink™ Aluminum Splice

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YJS4CA

Description

Burndy Canada YJS4CA Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range 4 AWG, 7 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Copper Or Aluminum Conductors

Specifications

Brand Name Burndy Canada Sub Brand Powerlink
Type YJS-A Series Overhead Or Underground Non Tension Compression Splice Application For Standard Or Compact Copper Or Aluminum Conductors
UPC 781810425299

Packages

1 - UNIT - 1 25 - UNIT - 25 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok