HUBBELL 4.72 inch 4AWG Burndy Type YSS Hylink Single Aluminum Sleeve
Description
Compression splice for aluminium, ACSR, 6201, 5005 and compressed conductors. Single aluminium sleeve designed for service drop or short span overhead distribution lines. Installed with OH25 one-hand tool and other standard tooling. Pre-filled with PENETROXâ„¢ joint compound and colour coded capped
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Compression Splice Connector | Size | 4-3/4 IN Length |
Conductor Size | 4 AWG Solid Aluminum, 6 AWG ACSR | Overall Length | 4-3/4 in |
Type | YSS | Series/Model | YSS |
Contact Material | Aluminum | Connection Type | Splice |
Color | Blue | Standards | RoHS Compliant |
Application | For Service Drop or Short Span Overhead Distribution Lines, Aluminum, ACSR, 6201, 5005 and Compressed Conductors | UPC | 781810169704 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |