Abbotsford
burys25ast

HUBBELL 2.37 inch 1/0 AWG Burndy Type YS-A Tapered Hylink Uninsulated Aluminum Compression Splice

Price $50.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS25AST

Description

Burndy Canada YS25AST 4-Point Butt Splice, YS Series Compression, Conductor Range #6 - 1/0 AWG, Aluminum, UL Listed, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Butt Splice Connector Type Non-Insulated, 4-Point
Conductor Type Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Combinations Conductor Size 1/0 AWG
Length 2.37 in Material Aluminum
Series YS Finish Tin Plated
Standards UL Listed, ANSI C119.4 Application Use on 4 kV and Higher Underground Construction
UPC 781810110751

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok