Abbotsford
burysl31

HUBBELL 2.6 inch 350 kcmil Burndy Type YSL Hylink Copper Compression Splice, Red

Price $43.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL31

Description

Burndy Canada YSL31 Hylink Butt Splice, YSl Series Compression, Conductor Range 350 MCM, Copper, Tin Plated Finish, Red, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Butt Splice Voltage Rating 600 - 35000 V
Conductor Size 350 MCM Overall Length 1.93 in
Type YSL Series Compression Butt Splice Series/Model YSL
Barrel Type Short Contact Material Copper
Color Red Finish Tin-Plated
For Use With Round, Solid Core and Stranded Conductors Standards UL Listed, CSA Certified
UPC 621945072701

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok