HUBBELL 2.69 inch 750kcmil Burndy Type YSL Hylink Copper Compression Splice, Black
Description
Burndy Canada YSL39 Hylink Butt Splice, YSl Series Compression, Conductor Range 750 MCM, Copper, Tin Plated Finish, Black, 35 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Sleeve | Type | Short Barrel |
Conductor Size | 750 MCM | Length | 2.69 in |
Material | Copper | Series | YSL |
Connector Type | Compression | Voltage Rating | 35000 V |
Finish | Tin-Plated | Color | Black |
UPC | 781810418680 |
Packages
1 - UNIT - 1 |