Abbotsford
tabx1u3030

ABB ELECTRIFICATION CANADA INC X 1 U 3030 Blackburn® Service Entrance Splice 4 in L Aluminum Non-Insulated

Price $10.8328 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X 1 U 3030

Description

Uninsulated Aluminum Service Entrance Compression Splices - 840 die series. Side A - Black, Solid AL 4/0, Stranded 3/0, ASCR 3/0. Side B - Black, Solid AL 4/0, Stranded 3/0, ASCR 3/0. For AL to AL or AL to CU Conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Splice Type Non-Insulated
Conductor Size 4/0 AWG Solid Aluminum, 3/0 AWG Stranded, 3/0 AWG ACSR (Side A), 4/0 AWG Solid Aluminum, 3/0 AWG Stranded, 3/0 AWG ACSR (Side B) Length 4 in
Material Aluminum Connector Type Compression
Color Black Standards ANSI C119.4
Application For Large Residential and Commercial Service Drops UPC 783786759514

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok