Abbotsford
ilsasn4

ILSCO CANADA ASN-4 Ilsco Aluminum Compression Sleeve

Price $17.1916 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ASN-4

Description

Aluminum compression sleeve, chamfered barrel, color coded. Manufactured from high strength aluminum alloy. Provides low contact resistance, maximum conductivity and excellent crimping characteristics. Ensures reliability for copper or aluminum conductors. Prevents oxides from forming.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Compression Sleeve Type Dual Rated, Chamfered Barrel
Conductor Type Aluminum and Copper Conductor Size 4 AWG
Die Code 375 Length 2.222 in
Material Aluminum Alloy Series ASN
Voltage Rating 35,000 V Temperature Rating 90 °C
Finish Electro-Tin Plated Color Green
Dimensions 0.247 in ID x 0.427 in OD Standards UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant
Application Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used UPC 783669184730

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok