Abbotsford
tabikl58

ABB 5-1/2 inch Blackburn Type IKL - Insulated Service Entrance Sleeve

Price $23.6414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IKL58

Description

BLACKBURN® Insulated aluminium service entrance splice, 840 die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Short Sleeve Service Entrance Compression Splice Type Standard Version
Conductor Type ACSR, Stranded Conductor Size 3/0 AWG ACSR, 3/0 AWG Stranded, 3/0 AWG Compression, 4/0 AWG Compact
Length 5-1/2 in Material Aluminum
Connector Type Compression, Parallel Color Black
Standards RUS Listed, Passes The Requirements of ANSI C119.4 Application For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors, Stranded Conductors
UPC 783786050321

Packages

1 - UNIT - 1 25 - UNIT = 25 30 - UNIT - 30 100 - UNIT = 100 150 - UNIT - 150 4500 - UNIT = 4500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok