Abbotsford
burka40u

HUBBELL 300-800kcmil 1Hole 1/2 inch Burndy Universal Terminal Lug

Price $35.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA40U

Description

Aluminum Universal Terminal, 1 Hole, 300-800 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 300 - 800 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 1 Bolt Size 1/2 in
Tongue Size 1.69 in L x 1/2 in T Finish Electro-Tin Plated
Dimensions 3.38 in L x 1-3/4 in W x 1.94 in H Standards UL AL9CU Listed, CSA Certified, RoHS Compliant
Application For Aluminum And Copper Conductors UPC 781810370308

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok