burka44u

HUBBELL 500-1000kcmil 1Hole1/2 inch Burndy Universal Terminal Lug

In Stock
Price $43.10 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ka44u

Description

Aluminum Universal Terminal, 1 Hole, 500-1000 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand UNIVERSAL TERM
Item Name Universal Terminal Type KA-U, Dual-Rated
Conductor Type Aluminum/Copper Conductor Size 500 - 1000 kcmil
Material High Strength Aluminum Alloy Number of Conductors 1
Finish Tin Plated Standards UL AL9CU Listed, CSA Certified, RoHS Compliant
Application For Aluminum And Copper Conductors UPC 781810370353

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok