Abbotsford
burka30u

HUBBELL 6-300kcmil 1Hole 5/16 inch Burndy Universal Dual Rated Terminal Lug

Price $16.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA30U

Description

Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-300 kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Universal Term
Item Name Mechanical Lug Type Dual Rated
Conductor Type Copper Conductor Size 6 AWG - 300 kcmil
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Bolt Size 5/16 in
Mounting Hole Size 0.33 in Temperature Rating 194 °C
Finish Electro Tin-Plated Dimensions 2 in L x 1 in W x 1.12 in H
Standards UL 486A, UL 486B Listed Application For Aluminum and Copper Conductors
UPC 781810370223

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok