burk11a30u

HUBBELL 6AWG-300Kcmil 5/16 inch Burndy Two Conductor Terminal Lug

In Stock
Price $49.26 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k11a30u

Description

Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand UNIVERSAL TERM
Item Name Mechanical Lug Type K11A-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 6 AWG Stranded - 300 kcmil
Material High Strength Aluminum Alloy Number of Conductors 2
Bolt Size 5/16 in Tongue Size 0.94 in L x 0.31 in T
Temperature Rating 194 Finish Electro-Tin Plated
Dimensions 3 in L x 1 in W x 2 in H Standards UL AL9CU Rated, CSA Certified, RoHS Compliant
Application For Aluminum And Copper Conductors UPC 781810370261

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok