burk2a40u

HUBBELL 5/8 inch 300-800kcmil Burndy Type K2A-U Aluminum Universal Terminal

In Stock
Price $68.73 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:k2a40u

Description

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand UNIVERSAL TERM
Item Name Mechanical Lug Type K2A-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 300 - 800 kcmil
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 2 Bolt Size 5/8 in
Tongue Size 1.66 in L x 1/2 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 3.38 in L x 3.19 in W x 1.94 in H
Standards UL AL9CU Rated, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810600252

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok