Abbotsford
ilsta350i

ILSCO CANADA TA-350-I ClearChoice Solderless Lug 350 MCM - 6 AWG 6061-T6 Aluminum Alloy

Price $13.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:TA-350-I

Description

Dual rated solderless lug manufactured from high strength 6061-T6 aluminum alloy. I-beam construction. Provides low contact resistance. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors. Reduces material content while maintaining the same performance standards as full sized connectors. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Solderless Lug Type Dual Rated
Conductor Type Aluminum and Copper Conductor Size 350 MCM - 6 AWG
Number of Bolt Holes 1 Material 6061-T6 Aluminum Alloy
Number of Conductors 1 Bolt Size 3/8 in
Tongue Size 1-1/8 in L x 1-1/8 in W x 1/4 in T Tongue Type Straight
Voltage Rating 600 V Mounting Hole Size 0.406 in
Temperature Rating 90 °C Finish Electro-Tin Plated
Dimensions 2-1/4 in L x 1-1/8 in W x 1-1/4 in H Standards UL 486A, UL 486B, UL File Number E6207, CSA File Number LR5465
UPC 783669715507

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok