tabadr35

ABB 3/8 inch 350kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

In Stock
Price $8.7313 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ADR35

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 350 kcmil - 6 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610198

Packages

1 - UNIT - 1 12 - UNIT = 12 120 - UNIT = 120 1944 - UNIT = 19440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok