tabadr3521

ABB 3/8 inch 350kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

In Stock
Price $16.5632 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ADR35-21

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 350 kcmil - 6 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Bolt Size 1/2 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610228

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 3600 - UNIT = 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok