Abbotsford
burka26u

HUBBELL 1 Conductor 6-2/0AWG 1Hole 1/4 inch Burndy Universal Terminal Mechanical Lug, Aluminum

Price $3.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA26U

Description

Aluminum Universal Terminal, 1 Hole, 6-2/0 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 6-2/0 AWG Stranded
Material High Strength Aluminum Alloy Number of Conductors 1
Bolt Size 1/4 in Tongue Size 0.81 in L x 0.19 in T
Temperature Rating 194 Finish Electro-Tin Plated
Dimensions 1.47 in L x 0.63 in W x 0.8 in H Standards UL Listed, CSA Certified, RoHS Compliant, AL9CU Rated
Application For Aluminum And Copper Conductors UPC 781810370100

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok