HUBBELL 1/2 inch 6AWG (Str.)-350 kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 4 AWG Stranded - 350 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 1/2 in | Tongue Size | 1.69 in L x 1/4 in T |
Temperature Rating | 194 | Finish | Electro-Tin Plated |
Dimensions | 2.88 in L x 1.94 in W x 1-1/4 in H | Standards | UL AL9CU Rated, CSA Certified |
Application | For Aluminum And Copper Conductors | UPC | 781810600153 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |